
M12 MALE 0 Degree / M12 FEMALE 0 Degree SHIELDED, PUR 12x0, 14 shielded black UL/CS
Mfr # 7000-40581-6310100
Zoro # G700457408
product price: $43.19
/eaKey Features
Color
black
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Material
PUR
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40581-6310100
Zoro #
G700457408
UPC #
-
Country of Origin
Germany
Details
Color
black
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Material
PUR
Mounting Style
inserted, tightened
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Cable Type
3 (PUR)
Jacket Color
black
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.