
M12 MALE 0 Degree / M12 FEMALE 0 Degree SHIELDED, PUR 4X0.34 shielded black UL/CSA
Mfr # 7000-40041-6151500
Zoro # G000458389
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
black
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40041-6151500
Zoro #
G000458389
UPC #
-
Country of Origin
Czechia
Details
Color
black
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Shielded
no
Jacket Color
black
Material
PUR
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.