M12 male 0 Degree / M12 female 0 Degree shielded, PUR 5x0.34 shielded bk UL/CSA+dr

  • Mfr # 7000-40101-2330200

  • Zoro # G200459209


product price:  $47.85
/ea

Key Features

Color
gray
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40101-2330200
Zoro #
G200459209
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 22
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.