
M12 male 0 Degree / M12 female 0 Degree shielded, PUR 5x0.34 shielded gy 6m
Mfr # 7000-40101-2330150
Zoro # G400458231
product price: $41.19
/eaKey Features
Color
gray
Jacket Material
PUR
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40101-2330150
Zoro #
G400458231
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PUR
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Material
PUR
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.