
M12 male 0 Degree / M12 female 0 Degree shielded, PUR 5x0.34 shielded gy UL/CSA+dr
Mfr # 7000-40041-6152000
Zoro # G200458356
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
black
Cable Type
1 (PVC)
Material
PUR
Jacket Material
PVC
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40041-6152000
Zoro #
G200458356
UPC #
-
Country of Origin
Czechia
Details
Color
black
Cable Type
1 (PVC)
Material
PUR
Jacket Material
PVC
Jacket Color
black
Temp. Range
-25 to +85 °C
Shielded
no
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.