
M12 male 0 Degree / M12 female 0 Degree shielded, PUR 5x0.34 shielded gy UL/CSA+dr
Mfr # 7000-40041-6350450
Zoro # G800458503
product price: $69.99
/eaKey Features
Color
black
Wire Gauge
similar to AWG 22
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40041-6350450
Zoro #
G800458503
UPC #
-
Country of Origin
Czechia
Details
Color
black
Wire Gauge
similar to AWG 22
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Shielded
no
Cable Type
3 (PUR)
Jacket Color
black
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.