
M12 male 0 Degree / M12 female 0 Degree shielded, PVC 5x0.34 shielded gy 2m
Mfr # 7000-40041-6350700
Zoro # G100448082
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
PUR; PUR
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40041-6350700
Zoro #
G100448082
UPC #
-
Country of Origin
Czechia
Details
Material
PUR; PUR
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Color
black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.