M12 male 0 Degree / M12 female 0 Degree shielded, PVC 5x0.34 shielded gy 4m

  • Mfr # 7000-40041-7320300

  • Zoro # G000448052


product price:  $72.99
/ea

Key Features

Material
PUR; PUR
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Color
black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40041-7320300
Zoro #
G000448052
UPC #
-
Country of Origin
Czechia

Details

Material
PUR; PUR
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Color
black

Description

The MURRELEKTRONIK - 7000-40041-7320300 is a predominately black Push On Hose Fitting, crafted from durable PUR. Celebrated for its versatility, this fitting forms part of our comprehensive range of industrial hose assembly products and is perfect for a variety of hydraulic and pneumatic applications. It is designed in line with the DIN EN 61076-2-101 (M12) standard, highlighting its compatibility with specified norms and regulations in this sector. The push-on hose fitting operates within a temperature range of -25 to +85 °C, offering adaptability to a myriad of working environments.

Key Features:

  • Color: Black - Primarily characterizes the visible color of the push-on hose fitting.
  • Material: PUR - Emphasizes the durability and resilience of the polyurethane (PUR) material.
  • Standard: DIN EN 61076-2-101 (M12) – Demonstrates its adherence to industry regulations and quality parameters.
  • Temperature Range: -25 to +85 °C - Specifies the operational temperature range of the fitting, indicating its vast application across diverse environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.