M12 male 0 Degree / M12 female 90 Degree 2 LED/ 3-pole, PIN 1, 2=4, 3 PUR-OZ, 3x0, 5m

  • Mfr # 7000-89701-7910050

  • Zoro # G400457340


product price:  $56.45
/ea

Key Features

Color
green
Wire Gauge
similar to AWG 26
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-89701-7910050
Zoro #
G400457340
UPC #
-
Country of Origin
Germany

Details

Color
green
Wire Gauge
similar to AWG 26
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Transmission Speed
100 Mbit/s
Shielding
Copper braid
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.