
M12 MALE 0 Degree / M12 FEMALE 90 Degree
Mfr # 7000-40141-6150700
Zoro # G600458369
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Color
black
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-40141-6150700
Zoro #
G600458369
UPC #
-
Country of Origin
Czechia
Details
Color
black
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Jacket Color
black
Wire Gauge
similar to AWG 22
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.