
M12 MALE 0 Degree / M12 FEMALE 0 Degree, PUR 4X0.75 GRAY, UL/CSA 10m
Mfr # 7000-40021-8621000
Zoro # G800458930
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40021-8621000
Zoro #
G800458930
UPC #
-
Country of Origin
Germany
Details
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Shielded
no
Cable Type
3 (PUR)
Description
M12 MALE 0° / M12 FEMALE 0°, PUR 4X0.75 GRAY, UL/CSA 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.