M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 4m

  • Mfr # 7000-40041-2150500

  • Zoro # G100458043


product price:  $60.65
/ea

Key Features

Color
gray
Cable Type
1 (PVC)
Jacket Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40041-2150500
Zoro #
G100458043
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Cable Type
1 (PVC)
Jacket Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Shielded
no
Wire Gauge
similar to AWG 22
Material
PUR
Jacket Material
PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.