
M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PUR 5X0.34 bk ROBOT, drag ch 0.6m
Mfr # 7000-40041-2350100
Zoro # G300458713
product price:Â $44.89
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 22
Shielded
no
Cable Type
3 (PUR)
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40041-2350100
Zoro #
G300458713
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Wire Gauge
similar to AWG 22
Shielded
no
Cable Type
3 (PUR)
Jacket Color
gray
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.