M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 bk UL/CSA+robot+drag chain 30m

  • Mfr # 7000-40021-6543000

  • Zoro # G600448117


original price:  $413.99 , new price: $372.99 , 9 percent off
new price:  $372.99
/ea
Free Shipping & Returns

Key Features

Color
black
Max. Voltage
max. 250 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
Max. Wire Size
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40021-6543000
Zoro #
G600448117
UPC #
-
Country of Origin
Germany

Dimensions

Max. Wire Size
similar to AWG 22

Details

Color
black
Max. Voltage
max. 250 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
Approximate Amperage Rating - Grounding Braid
max. 4 A
Connection Material
Cu wire, bare
IP Rating
IP65, IP66K, IP67
Material
PUR; PUR

Description

M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+robot+drag chain 30m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.