
M12 MALE 0 Degree / M12 FEMALE 90 Degree, PUR 4X0.34 orange UL/CSA, ROBOT, drag ch
Mfr # 7000-40021-0340600
Zoro # G600457669
product price:Â $67.19
/eaKey Features
Color
yellow
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40021-0340600
Zoro #
G600457669
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Shielded
no
Cable Type
3 (PUR)
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.