
M12 male 0 Degree / M12 female 90 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 2m
Mfr # 7000-12101-2340300
Zoro # G200458080
product price:Â $35.15
/eaKey Features
Color
gray
Shielded
no
Wire Gauge
similar to AWG 22
Jacket Material
PUR
Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-12101-2340300
Zoro #
G200458080
UPC #
-
Country of Origin
Germany
Details
Color
gray
Shielded
no
Wire Gauge
similar to AWG 22
Jacket Material
PUR
Material
PUR
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.