M12 male 0 Degree / M12 male 0 Degree 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP
Mfr # 7700-44511-S4U0030
Zoro # G500457936
product price:Â $72.85
/eaKey Features
Color
blue
Standards
DIN EN 61076-2-101 (M12)
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-44511-S4U0030
Zoro #
G500457936
UPC #
-
Country of Origin
Germany
Details
Color
blue
Standards
DIN EN 61076-2-101 (M12)
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 24
Jacket Material
TPE
Transmission Speed
up to 100 Mbit/s full duplex
Shielding
Copper braid
Shielded
yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.