M12 male 0 Degree / M12 male 0 Degree shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 1m
Mfr # 7700-44511-S4U0100
Zoro # G300459048
product price: $78.49
/eaKey Features
Color
blue
Shielded
yes
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-44511-S4U0100
Zoro #
G300459048
UPC #
-
Country of Origin
Germany
Details
Color
blue
Shielded
yes
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
TPE
Material
PUR
Mounting Style
inserted, tightened
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Description
M12 male 0° / M12 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.