
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 0m
Mfr # 7000-41601-2360000
Zoro # G700458023
product price: $97.55
/ea
Free Shipping & Returns
Key Features
Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Wire Gauge
similar to AWG 18
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-41601-2360000
Zoro #
G700458023
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Wire Gauge
similar to AWG 18
Shielded
no
Temp. Range
-25 to +85 °C
Material
Plastic
Standards
cURus (AWM-Style 20549/10493); CE conform
Description
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 0m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.