M12 male 0 Degree / M12 male, 0 Degree, shielded, Ethernet, PVC 2x2xAWG22 shielded

  • Mfr # 7000-41681-2260000

  • Zoro # G700448314


product price:  $83.79
/ea
Free Shipping & Returns

Key Features

Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Jacket Material
PVC
Shielded
no
Jacket Color
gray
Bend Radius
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-41681-2260000
Zoro #
G700448314
UPC #
-
Country of Origin
Czechia

Dimensions

Bend Radius
10
Conductor Size - Data Cable
similar to AWG 18

Details

Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Jacket Material
PVC
Shielded
no
Jacket Color
gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.