M12 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 gy UL/CSA+drag chain 4m

  • Mfr # 7000-40162-6330060

  • Zoro # G500458025


product price:  $37.89
/ea

Key Features

Color
black
Cable Type
3 (PUR)
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40162-6330060
Zoro #
G500458025
UPC #
-
Country of Origin
Germany

Details

Color
black
Cable Type
3 (PUR)
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielded
no

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.