
M12 male 0 Degree / M12 female 90 Degree, PUR 5x0.34 gy UL/CSA+drag chain 5m
Mfr # 7000-40141-2350500
Zoro # G200448241
original price: $84.59 , new price: $76.25 , 9 percent off
new price: $76.25
/eaKey Features
Color
gray
Max. Voltage
max. 125 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40141-2350500
Zoro #
G200448241
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 22
Details
Color
gray
Max. Voltage
max. 125 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
IP Rating
IP65, IP66K, IP67
Approximate Amperage Rating - Grounding Braid
max. 4 A
Material
PUR; PUR
Description
M12 male 0° / M12 female 90°, PUR 5x0.34 gy UL/CSA+drag chain 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.