
M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PUR 3X0.34 black UL/CSA, drag ch 0.3m
Mfr # 7000-40321-6330030
Zoro # G100448112
product price: $46.29
/eaKey Features
Color
black
Max. Voltage
24 V DC ±25%
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
Approximate Amperage Rating - Grounding Braid
max. 4 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40321-6330030
Zoro #
G100448112
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22
Details
Color
black
Max. Voltage
24 V DC ±25%
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ambient Temp. Range
-25 to +85 °C
Approximate Amperage Rating - Grounding Braid
max. 4 A
Connection Material
Cu wire, bare
Material
PUR; PUR
IP Rating
IP65, IP66K, IP67
Description
M12 MALE 0° / M12 FEMALE 90° LED, PUR 3X0.34 black UL/CSA, drag ch 0.3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.