Shop REMINGTON INDUSTRIES
See all product information
Create Account
18 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Yellow, 0.0403" Dia, UL1426, 60 Volts
- Mfr # 18STRYELUL142625
- Zoro # G401909541
product price:Â
$
17.29
/ea
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.092 in
Voltage
60V
Insulation Material
PVC
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18STRYELUL142625
- Zoro #
- G401909541
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Voltage
- 60V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- Wet - 80°C, Dry - 100°C
- Standards
- UL1426
- Type
- UL1426 Stranded Wire (16/30)
Dimensions
- Nominal Outside Dia.
- 0.092 in
- Wire Size
- 18 AWG
- Overall Diameter
- 0.0920"
- Wire Diameter
- 0.0403"
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.