
M12 male 0 Degree / M8 female 0 Degree, PVC 4x0.25 gy UL/CSA 1m
Mfr # 7000-40341-2340100
Zoro # G000458044
product price: $64.89
/eaKey Features
Color
gray
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Material
PUR
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40341-2340100
Zoro #
G000458044
UPC #
-
Country of Origin
Germany
Details
Color
gray
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Material
PUR
Shielded
no
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.