M12 male 90 Degree / M12 female 90 Degree, PUR 5x0.34 bk UL/CSA+drag chain 0.6m

  • Mfr # 7000-40281-6350060

  • Zoro # G200448135


original price:  $52.89 , new price: $47.65 , 9 percent off
new price:  $47.65
/ea

Key Features

Color
black
Max. Voltage
max. 125 V AC/DC
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PUR; PUR
Approximate Amperage Rating - Grounding Braid
max. 4 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40281-6350060
Zoro #
G200448135
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 22

Details

Color
black
Max. Voltage
max. 125 V AC/DC
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PUR; PUR
Approximate Amperage Rating - Grounding Braid
max. 4 A
Connection Material
Cu wire, bare
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP66K, IP67

Description

M12 male 90° / M12 female 90°, PUR 5x0.34 bk UL/CSA+drag chain 0.6m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.