
M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 1.5m
Mfr # 7000-40321-2330150
Zoro # G200448197
original price: $60.99 , new price: $55.59 , 8 percent off
new price: $55.59
/eaKey Features
Color
gray
Max. Voltage
24 V DC ±25%
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
IP Rating
IP65, IP66K, IP67
Material
PUR; PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-40321-2330150
Zoro #
G200448197
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22
Details
Color
gray
Max. Voltage
24 V DC ±25%
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
IP Rating
IP65, IP66K, IP67
Material
PUR; PUR
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
Approximate Amperage Rating - Grounding Braid
max. 4 A
Description
M12 MALE 0° / M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.