Shop MURRELEKTRONIK
See all product information
Create Account
M8 male 0 Degree / M8 female 0 Degree, PVC 4x0.25 bk UL/CSA 5m
- Mfr # 7000-88011-6110500
- Zoro # G300448080
product price:
$
45.89
/ea
Key Features
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Wire Size
similar to AWG 24
Shielded
no
Jacket Color
black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-88011-6110500
- Zoro #
- G300448080
- UPC #
- -
- Country of Origin
- Germany
- Standards
- DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Cable Type
- 1 (PVC)
- Shielded
- no
- Jacket Color
- black
- Material
- PUR
- Number of Conductor Pairs
- 4
- Temp. Range
- -25 to +85 °C
- Jacket Material
- FKM; PVC
Dimensions
- Wire Size
- similar to AWG 24
- Bend Radius
- 5
Description
M8 male 0° / M8 female 0°, PVC 4x0.25 bk UL/CSA 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.