
M12 male 0 Degree / M8 female 90 Degree, PVC 4x0.25 gy UL/CSA 2m
Mfr # 7000-40421-6140100
Zoro # G300458645
product price:Â $53.29
/eaKey Features
Color
black
Shielded
no
Cable Type
1 (PVC)
Mounting Style
inserted, tightened
Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40421-6140100
Zoro #
G300458645
UPC #
-
Country of Origin
Germany
Details
Color
black
Shielded
no
Cable Type
1 (PVC)
Mounting Style
inserted, tightened
Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Jacket Color
black
Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.