M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PUR 3X0.34 YELLOW, UL/CSA, drag ch 2m

  • Mfr # 7000-40381-0330200

  • Zoro # G100448174


original price:  $56.19 , new price: $50.59 , 9 percent off
new price:  $50.59
/ea

Key Features

Color
yellow
Max. Voltage
24 V DC ±25%
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Connection Material
Cu wire, bare
Approximate Amperage Rating - Grounding Braid
max. 4 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40381-0330200
Zoro #
G100448174
UPC #
-
Country of Origin
Germany

Dimensions

Max. Wire Size
similar to AWG 22

Details

Color
yellow
Max. Voltage
24 V DC ±25%
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Connection Material
Cu wire, bare
Approximate Amperage Rating - Grounding Braid
max. 4 A
IP Rating
IP65, IP66K, IP67
Material
PUR; PUR
Ambient Temp. Range
-25 to +85 °C

Description

M12 MALE 0° / M12 FEMALE 90° LED, PUR 3X0.34 YELLOW, UL/CSA, drag ch 2m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.