M12 male 0 Degree / M8 male 0 Degree, shielded, Ethercat, PUR 1x4xAWG26 shielded g

  • Mfr # 7000-44021-8400500

  • Zoro # G400457388


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Material
PUR
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-44021-8400500
Zoro #
G400457388
UPC #
-
Country of Origin
Germany

Details

Color
violet
Material
PUR
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Material
PUR
Shielded
yes
Mounting Style
inserted, tightened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.