
M12 male 0 Degree / M8 male 0 Degree, shielded, Ethercat, PUR 1x4xAWG26 shielded g
Mfr # 7000-44032-8030400
Zoro # G200457946
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Material
PUR
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-44032-8030400
Zoro #
G200457946
UPC #
-
Country of Origin
Germany
Details
Color
violet
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Material
PUR
Material
PUR
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Shielded
yes
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.