
M12MALE 0 Degree/ M12 FEMALE 0 Degree SHIELDED, B-COD, INTERBUS, PUR 3x2x0.25 shielded violet 1m
Mfr # 7000-44051-7990100
Zoro # G600459199
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Jacket Color
violet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-44051-7990100
Zoro #
G600459199
UPC #
-
Country of Origin
Germany
Details
Color
violet
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Jacket Color
violet
Wire Gauge
similar to AWG 24
Shielding
Copper braid
Standards
Interbus (DIN 19258/EN50254/IEC 61158 conform)
Description
M12MALE 0°/ M12 FEMALE 0° SHIELDED,B-COD,INTERBUS, PUR 3x2x0.25 shielded violet 1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.