
M12 MALE 0 Degree / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 1m
Mfr # 7000-40561-2300300
Zoro # G300458829
product price: $42.69
/eaKey Features
Color
gray
Material
PUR
Wire Gauge
similar to AWG 24
Jacket Color
gray
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40561-2300300
Zoro #
G300458829
UPC #
-
Country of Origin
Germany
Details
Color
gray
Material
PUR
Wire Gauge
similar to AWG 24
Jacket Color
gray
Mounting Style
inserted, tightened
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.