
M12 MALE 0 Degree / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, 1.5m
Mfr # 7000-40561-2300020
Zoro # G200458769
product price: $30.15
/eaKey Features
Color
gray
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40561-2300020
Zoro #
G200458769
UPC #
-
Country of Origin
Germany
Details
Color
gray
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Jacket Color
gray
Mounting Style
inserted, tightened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.