M12 MALE 0 Degree / MSUD VALVE PLUG FORM A 18MM, PUR 5X0.34 GRAY, 2m

  • Mfr # 7000-74311-7900060

  • Zoro # G800458152


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Color
green
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10532); CE conform
Transmission Speed
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74311-7900060
Zoro #
G800458152
UPC #
-
Country of Origin
Hungary

Details

Color
green
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10532); CE conform
Transmission Speed
10 Gbit/s
Mounting Style
inserted
Shielding
Copper braid
Shielded
yes
Material
PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.