M12 male 0 Degree / M8 female 0 Degree, PVC 3x0.25 gy UL/CSA 1, 5m

  • Mfr # 7000-40561-2100150

  • Zoro # G600459007


product price:  $32.85
/ea

Key Features

Color
gray
Mounting Style
inserted, tightened
Jacket Material
PVC
Shielded
no
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40561-2100150
Zoro #
G600459007
UPC #
-
Country of Origin
Germany

Details

Color
gray
Mounting Style
inserted, tightened
Jacket Material
PVC
Shielded
no
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24

Description

M12 male 0° / M8 female 0°, PVC 3x0.25 gy UL/CSA 1,5m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.