M12 MALE 0 Degree / MSUD VALVE PLUG FORM B 10 MM, PUR 3X0.75 YELLOW, UL/CSA,

  • Mfr # 7000-74701-7770100

  • Zoro # G700458566


product price:  $31.29
/ea

Key Features

Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
FRNC
Jacket Color
gray
Transmission Speed
up to 100 Mbit/s full duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74701-7770100
Zoro #
G700458566
UPC #
-
Country of Origin
Hungary

Details

Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
FRNC
Jacket Color
gray
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Mounting Style
inserted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.