
M12 MALE 0 Degree / MSUD VALVE PLUG FORM C 8 MM, PUR 3X0.75 black 10m
Mfr # 7000-74711-4780100
Zoro # G700457279
product price: $31.55
/eaKey Features
Color
green
Jacket Color
green
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74711-4780100
Zoro #
G700457279
UPC #
-
Country of Origin
Hungary
Details
Color
green
Jacket Color
green
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Jacket Material
FRNC
Mounting Style
inserted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.