
M12 MALE 0 Degree / MSUD VALVE PLUG FORM C 8 MM, PUR 3X0.75 GRAY, 0.6m
Mfr # 7000-74701-7772000
Zoro # G700457842
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
FRNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74701-7772000
Zoro #
G700457842
UPC #
-
Country of Origin
Hungary
Details
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
FRNC
Jacket Color
gray
Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.