
M12 MALE 0 Degree / MSUD VALVE PLUG FORM C 8 MM, PUR 3X0.75 GRAY, 1m
Mfr # 7000-74711-4780030
Zoro # G900459134
product price: $27.99
/eaKey Features
Color
green
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Jacket Material
FRNC
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74711-4780030
Zoro #
G900459134
UPC #
-
Country of Origin
Hungary
Details
Color
green
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Jacket Material
FRNC
Shielded
yes
Jacket Color
green
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.