
M12 MALE 0 Degree / MSUD VALVE PLUG FORM C 8 MM, PUR 3X0.75 YELLOW, UL/CSA,
Mfr # 7000-74701-7771000
Zoro # G500457783
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
gray
Transmission Speed
up to 100 Mbit/s full duplex
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
FRNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74701-7771000
Zoro #
G500457783
UPC #
-
Country of Origin
Hungary
Details
Jacket Color
gray
Transmission Speed
up to 100 Mbit/s full duplex
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
FRNC
Shielded
yes
Mounting Style
inserted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.