
M12 MALE 0 Degree / MSUD VALVE PLUG FORM CI 9.4 MM, PUR 3X0.75 GRAY, UL/CSA,
Mfr # 7000-74701-7770200
Zoro # G300458195
product price: $38.49
/eaKey Features
Jacket Color
gray
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Mounting Style
inserted
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74701-7770200
Zoro #
G300458195
UPC #
-
Country of Origin
Hungary
Details
Jacket Color
gray
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Mounting Style
inserted
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
FRNC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.