M12 MALE 0 Degree / MSUD VALVE PLUG FORM CI 9.4 MM, PUR 3X0.75 GRAY, UL/CSA,

  • Mfr # 7000-74701-7770500

  • Zoro # G300457341


product price:  $72.59
/ea

Key Features

Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Jacket Material
FRNC
Mounting Style
inserted
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74701-7770500
Zoro #
G300457341
UPC #
-
Country of Origin
Hungary

Details

Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Jacket Material
FRNC
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Color
gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.