
M12 MALE 0 Degree, PUR 12x0, 14 black drag ch AIN 0.6m
Mfr # 7000-17141-2941000
Zoro # G000458402
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
yes
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-17141-2941000
Zoro #
G000458402
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Shielded
yes
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Shielding
Copper braid
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.