
M12 FEMALE 90 Degree SHIELDED, PUR 4X0.34 shielded GRAY, 10m
Mfr # 7000-13261-3311000
Zoro # G100448181
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
PUR; PUR/PVC
Operating Temp. Range
-25 to +85 °C
Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-13261-3311000
Zoro #
G100448181
UPC #
-
Country of Origin
Germany
Details
Material
PUR; PUR/PVC
Operating Temp. Range
-25 to +85 °C
Color
gray
Description
This MURR ELEKTRONIK brand M12 MALE 0° drag chain is made of PUR/PVC material and has a gray color. It has an operating temperature range of -25 to +85 °C and a cable length of 1.5m. The cable has 8x0.25mm cross-section.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.