M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet
Mfr # 7700-44711-S4U0200
Zoro # G900458625
product price: $98.95
/ea
Free Shipping & Returns
Key Features
Color
blue
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-44711-S4U0200
Zoro #
G900458625
UPC #
-
Country of Origin
Germany
Details
Color
blue
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Jacket Material
TPE
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.