
M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, PUR 2x2xAWG22 shielded g
Mfr # 7000-44001-8400080
Zoro # G000459072
product price: $70.39
/eaKey Features
Color
violet
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-44001-8400080
Zoro #
G000459072
UPC #
-
Country of Origin
Germany
Details
Color
violet
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Jacket Material
PUR
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Wire Gauge
similar to AWG 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.