
M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, PUR 2x2xAWG22 shielded g
Mfr # 7000-44001-8410300
Zoro # G600458215
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Jacket Material
PUR
Shielded
yes
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-44001-8410300
Zoro #
G600458215
UPC #
-
Country of Origin
Germany
Details
Color
violet
Jacket Material
PUR
Shielded
yes
Temp. Range
-25 to +85 °C
Material
PUR
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.