M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, PUR 2x2xAWG22 shielded g

  • Mfr # 7000-44001-8410500

  • Zoro # G700457477


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielded
yes
Shielding
Copper braid
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-44001-8410500
Zoro #
G700457477
UPC #
-
Country of Origin
Germany

Details

Color
violet
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielded
yes
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Material
PUR
Material
PUR
Wire Gauge
similar to AWG 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.